Shop All Washer Assortments
Zoro Select
8-32X3/8 PHIL HEXWASH FT TCS F ZINC GREEN
Mfr # 0806FPWG
Zoro # G9099783
product price: $769.99
/pk 10000, $0.08/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Finish Zinc Plated
- Head Type Indented Hex Washer
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0806FPWG
- Zoro # G9099783
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,8-32X3/8 PH,PK10000 |
Finish | Zinc Plated |
Drive Type | Phillips |
Head Type | Indented Hex Washer |
Thread Style | Fully Threaded |
Description
8-32X3/8 Phillips Indented Hex Washer Thread Cut Screw Type F Full Thread Zinc GreenBake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0125)
- PRIME-LINE Nail Assortment Kit. Plastic Compartment Box Includes Common, Finish Single Pack (9220077)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 25 PK (M04100.100.0110)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 2-1/4 in Shank, 5/8 in ID, Steel, Galvanized (N2022-2-1/4)
- ZORO SELECT 1/4-20X3/4 UNSLT HX WAS EX SEM FT MS ZINC (1412EW)
- ZORO SELECT 3/16X4 SLT HEX WAS CONCRTE W/BIT BLUE PERMA-SEAL (1064CNSW)
- ZORO SELECT Washer Assortments, 10-9X5/8 6 L, PK3000, Wood, Black Oxide Finish (1010DTRW17DB)
- ZORO SELECT Retaining Washers, 3/8-16x1 1/2 S, PK500, Steel, Zinc Plated Finish (37241SW)
- ZORO SELECT - Nut and Washer Assortment, Steel, Chrome Finish (MK555H)
- ZORO SELECT 1/2-13X1 1/2 SLOT HEX WASH FT TCS F ZINC (5024FSW)
- ZORO SELECT 1 INCH BEVELED WASHER F436/A325 PLAIN (100WBF436-1)
- Zoro Select Washer Assortments