Shop All Thumb Nuts
Zoro Select
8-32X3/8 KNURLED THUMB SCREW STAINLESS STEEL
Mfr # 0806TK188
Zoro # G4860430
product price: $109.99
/pk 100, $1.10/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #8-32
- Nut Style Thumb
- Basic Material Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0806TK188
- Zoro # G4860430
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #8-32 |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Steel |
Material Grade | 18-8 |
Fastener Finish | Passivated |
Item | Thumb Nuts, 8-32X3/8 KNURLED THUM,PK100 |
Description
8-32X3/8 Knurled Thumb Screw Full Thread 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4-1/2 in Shoulder Lg, Alloy Steel (U07111.062.0450)
- AMPG Barrel Nut, #6-32, 43/64 in Brl Lg, 3/16 in Brl Dia, Brass Nickel Plated (Z4810)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 50 PK (U51010.037.0125)
- RECOIL Helical Insert, M14-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (27143)
- ZORO SELECT Thumb Nut, 1/4-20, Gr 18-8, SS, Passivtd, PK5 (7216SS)
- ZORO SELECT 8-32X3/8 KNURLED THUMB SCR WASHER ALUMINUM (0806TKWAL)
- ZORO SELECT 6-32X5/16 KNURLED THUMB SCREW STAINLESS STEEL (0605TK188)
- ZORO SELECT 8-32X5/8 KNURLED THUMB SCREW ALUMINUM (0810TKAL)
- ZORO SELECT Thumb Nut, #6-32, Nylon, Plain, PK10 (0800632TNA)
- ZORO SELECT 4-40X3/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (0406TKW188)
- HHIP 3/4 X 7/16 X 5/8 X 1/4 in. 10-24NC Knurled Knob Thumb Nut (8017-0120)
- Zoro Select Thumb Nuts