Shop All Thumb Nuts
Zoro Select
8-32X3/8 KNURLED THUMB SCR WASHER STAINLESS STEEL
Mfr # 0806TKW188
Zoro # G4848004
product price: $250.99
/pk 100, $2.51/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #8-32
- Nut Style Thumb
- Basic Material Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0806TKW188
- Zoro # G4848004
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #8-32 |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Steel |
Material Grade | 18-8 |
Fastener Finish | Passivated |
Item | Thumb Nuts, 8-32X3/8 KNURLED THUM,PK100 |
Description
Thumb Nuts, 8-32X3/8 KNURLED THUM,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 13/16 in Shaft Dia, 10 PK (SH-81SS)
- PRIME-LINE Hex Head Cap Screw, Class 8.8 Metric M7-1.0 X 70MM Zinc Plated Steel 5PK (9109456)
- TAMPER-PRUF SCREWS #8-32 x 3/8 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK (81050)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 2 in L, 5 PK (3AUL7)
- ZORO SELECT Thumb Nut, 3/8-16, Steel, Black Oxide (Z0278)
- ZORO SELECT 10-32X5/8 KNURLED THUMB SCREW ALUMINUM (1110TKAL)
- ZORO SELECT Thumb Nut, #10-24, Gr 18-8, SS, Passivtd, PK5 (4082)
- ZORO SELECT 6-32X3/8 KNURLED THUMB SCR WASHER ALUMINUM (0606TKWAL)
- ZORO SELECT Thumb Nut, #4-40, Gr 18-8, SS, Passivtd, PK5 (7211SS)
- ZORO SELECT Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5 (7221SS)
- ZORO SELECT 8-32X3/8 KNURLED THUMB SCREW STAINLESS STEEL (0806TK188)
- Zoro Select Thumb Nuts