Shop All Thumb Nuts
Zoro Select
8-32X3/8 KNURLED THUMB SCR WASHER ALUMINUM
Mfr # 0806TKWAL
Zoro # G4848059
product price: $127.99
/pk 100, $1.28/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #8-32
- Nut Style Thumb
- Basic Material Aluminum
- Material Grade 6061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0806TKWAL
- Zoro # G4848059
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #8-32 |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Aluminum |
Material Grade | 6061 |
Item | Thumb Nuts, 8-32X3/8 KNURLED THUM,PK100 |
Description
Thumb Nuts, 8-32X3/8 KNURLED THUM,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFW1)
- ZORO SELECT Barrel Bolt, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (5MA26)
- ZORO SELECT Internally-Threaded Rod, 1/4"-28 Thread to 1/4"-28 Thread, 18 in, Steel, Zinc Plated Finish, Round (LINK28018IZ)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 1-1/4 in Shank, 1-3/8 in ID, Steel, Plain (U16000.062.0125)
- ZORO SELECT Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5 (7212SS)
- ZORO SELECT 4-40X7/16 KNURLED THUMB SCR WASHER ALUMINUM (0407TKWAL)
- ZORO SELECT 8-32X7/16 KNURLED THUMB SCREW ALUMINUM (0807TKAL)
- ZORO SELECT 6-32X3/8 KNURLED THUMB SCREW ALUMINUM (0606TKAL)
- ZORO SELECT Thumb Nut, #10-32, Gr 18-8, SS, Passivtd, PK5 (7215SS)
- ZORO SELECT Thumb Nut, #10-24, Nylon, Plain, PK10 (0801024TNA)
- ZORO SELECT Thumb Nut, #10-24, Gr 18-8, SS, Passivtd, PK5 (7214SS)
- Zoro Select Thumb Nuts