Shop All Thumb Nuts
Zoro Select
8-32X1/2 KNURLED THUMB SCREW ALUMINUM
Mfr # 0808TKAL
Zoro # G4846132
product price: $118.99
/pk 100, $1.19/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #8-32
- Nut Style Thumb
- Basic Material Aluminum
- Material Grade 6061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0808TKAL
- Zoro # G4846132
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #8-32 |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Aluminum |
Material Grade | 6061 |
Item | Thumb Nuts, 8-32X1/2 KNURLED THUM,PK100 |
Description
8-32X1/2 Knurled Thumb Screw Full Thread Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 1/4"-20, 2 1/16 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain (Z5325)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, 316 Stainless Steel, Plain (K2025-2-1/2-316SS)
- PRO-FIT FINISH NAIL 1-1/4"" 3D 1# (0058078)
- ZORO SELECT Clevis Pin, Headless, Zinc, 0.500x2 In (1BUC5)
- ZORO SELECT Thumb Nut, #4-40, Gr 18-8, SS, Passivtd, PK5 (7211SS)
- ZORO SELECT 8-32X7/16 KNURLED THUMB SCREW ALUMINUM (0807TKAL)
- ZORO SELECT 10-32X9/16 KNURLED THUMB SCREW STAINLESS STEEL (1109TK188)
- ZORO SELECT 4-40X5/16 KNURLED THUMB SCR WASHER ALUMINUM (0405TKWAL)
- ZORO SELECT 10-32X9/16 KNURLED THUMB SCREW ALUMINUM (1109TKAL)
- ZORO SELECT 8-32X3/8 KNURLED THUMB SCREW ALUMINUM (0806TKAL)
- FASCOMP Thumb Nut, 1/2, 10-24 ThrdX11/320 (FC7214-A)
- Zoro Select Thumb Nuts