Shop All Thumb Nuts
Zoro Select
8-32X1/2 KNURLED THUMB SCR WASHER STAINLESS STEEL
Mfr # 0808TKW188
Zoro # G4845992
product price: $208.99
/pk 100, $2.09/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #8-32
- Nut Style Thumb
- Basic Material Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0808TKW188
- Zoro # G4845992
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #8-32 |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Steel |
Material Grade | 18-8 |
Fastener Finish | Passivated |
Item | Thumb Nuts, 8-32X1/2 KNURLED THUM,PK100 |
Description
8-32X1/2 Knurled Thumb Screw with Washer Face Full Thread 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 5/8 in Lg (Z2330SS)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 100 PK (U07415.025.0100)
- MIDWEST FASTENER Wood Screw, #9, 3/4 in, Plain Brass Flat Head Phillips Drive, 40 PK (69888)
- ZORO SELECT Spring Pin, Slot, 5/8x3/16 L, PK100 (5BY38)
- ZORO SELECT 10-32X1/2 KNURLED THUMB SCREW ALUMINUM (1108TKAL)
- ZORO SELECT 10-32X5/8 KNURLED THUMB SCR WASHER ALUMINUM (1110TKWAL)
- ZORO SELECT 8-32X7/16 KNURLED THUMB SCREW STAINLESS STEEL (0807TK188)
- ZORO SELECT 8-32X3/8 KNURLED THUMB SCREW ALUMINUM (0806TKAL)
- ZORO SELECT 8-32X3/8 KNURLED THUMB SCR WASHER ALUMINUM (0806TKWAL)
- ZORO SELECT 10-32X9/16 KNURLED THUMB SCREW ALUMINUM (1109TKAL)
- ZORO SELECT Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5 (4076)
- Zoro Select Thumb Nuts