Shop All Machine Screws
Zoro Select
#8-32 x 7/16 in Slotted Flat Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 0807MSF
Zoro # G2513470
product price: $396.99
/pk 10000, $0.04/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 7/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0807MSF
- Zoro # G2513470
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 7/16 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
8-32X7/16 Slotted Flat Machine Screw Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUEEEEEK NO MORE Floor Repair Squeeknomor (3233)
- MIDWEST FASTENER 7/8" x 6-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51152)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0125)
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-5/16X1.5D)
- ZORO SELECT 1/2"-13 x 1-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.050.0150)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0125)
- ZORO SELECT #8-32 x 1/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 100 PK (U51862.016.0025)
- ZORO SELECT #10-32 x 3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BB71)
- ZORO SELECT M3-0.50 x 8 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0008)
- ZORO SELECT #2-56 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.008.0031)
- ZORO SELECT 1/4"-20 x 2 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.025.0200)
- Zoro Select Machine Screws