Shop All Machine Screws
Zoro Select
#8-32 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 300 PK
Mfr # 0896MSR
Zoro # G2703730
product price: $137.99
/pk 300, $0.46/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #8-32
- Head Type Round
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0896MSR
- Zoro # G2703730
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 6 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,8-32x6 SLOT ROUND,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/16 in L, Steel Body, 100 PK (1HBR6)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Bronze Steel Pan Head Phillips Drive, 25 PK (35957)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (N01062.031.0200)
- FOREVERBOLT Nylon Insert Lock Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, NL-19, 6 mm Ht, 50 PK (FBLNM6P50)
- ZORO SELECT 1/4"-20 x 4 in Phillips Flat Machine Screw, Plain Stainless Steel, 300 PK (1464MPF188)
- ZORO SELECT #2-56 x 3/16 in Torx Pan Machine Screw, Black Oxide Stainless Steel, 5000 PK (0203MTP188B)
- ZORO SELECT #10-24 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.019.0075)
- ZORO SELECT #4-40 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.011.0062)
- ZORO SELECT 1/2"-13 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 600 PK (5016MPU)
- ZORO SELECT #8-32 x 9/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0056)
- KANEBRIDGE 6-32X1/4 Phillips Pan Full Thread Machine Screw Fully Threaded Black Oxide, Pkg of 10000 (0604MPPB)
- Zoro Select Machine Screws