Shop All Machine Screws
Zoro Select
#8-32 x 5/8 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24210.016.0062
Zoro # G2811378
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U24210.016.0062
- Zoro # G2811378
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 5/8 in |
Head Dia. | 0.287 to 0.309 in |
Head Height | 0.309 in |
Minimum Head Width | 0.285 in |
Screw Size | #8-32 |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Height | 0.107 in |
Maximum Head Width | 0.312 in |
Maximum Head Height | 0.309 in |
Head Width | 0.312 in |
Overall Length | 5/8 in |
Description
Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size #8-32, Fastener Length 5/8 in, Head Width 0.312 in, Head Height 0.309 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, Maximum Head Height 0.309 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Lag Screw, 1/2 in, 1-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB1215P10)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (U04100.050.0700)
- METABO HPT Collated Siding Nail, 2 in L, 0-13 ga, Electro Galvanized, Full Round Head, 15 Degrees (13335HPT)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (09139)
- ZORO SELECT M4-0.70 x 16 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0016)
- ZORO SELECT M5-0.80 x 35 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.050.0035)
- ZORO SELECT 1/4"-20 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0100)
- ZORO SELECT #6-32 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.013.0075)
- ZORO SELECT #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0051)
- ZORO SELECT #8-32 x 3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.016.0075)
- ZORO SELECT #4-40 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0037)
- Zoro Select Machine Screws