Shop All Machine Screws
Download CAD Files
Zoro Select
#8-32 x 5/8 in Phillips Pan Machine Screw, Black Oxide Steel, 100 PK
Mfr # 0810MPPB
Zoro # G5036272
CAD Available
product price: $5.19
/pk 100, $0.05/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Drive Size #2
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0810MPPB
- Zoro # G5036272
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 5/8 in |
Drive Size | #2 |
Head Height | 0.115 in |
Head Dia. | 0.322 to 0.306 in |
Hole Size | 0.1631 to 0.1571 in |
Screw Size | #8-32 |
Recommended Hole Size | 0.157 in |
Minimum Head Height | 0.105 in |
Head Width | 0.314 in |
Maximum Head Height | 0.115 in |
Dimensional Standards | ASME B18.6.3 |
Overall Length | 5/8 in |
Fastener Length | 5/8 in |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Black Oxide, Drive Phillips, Thread Size #8-32, Fastener Length 5/8 in, Head Width 0.314 in, Head Height 0.115 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Height 0.115 in, Minimum Head Height 0.105 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M55050.080.0025)
- ZORO SELECT M5-0.80 x 30 mm Torx Pan Machine Screw, Black Oxide Steel, 2500 PK (MI530MTPB)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 10 PK (63853)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/8 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21510)
- ZORO SELECT #8-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 100 PK (0806MPPB)
- ZORO SELECT #6-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0300)
- ZORO SELECT #2-56 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.008.0037)
- ZORO SELECT 1/4"-20 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51120.025.0100)
- ZORO SELECT M8-1.25 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (M24670.080.0016)
- ZORO SELECT #10-24 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 4000 PK (1016MSW)
- ZORO SELECT 5/16"-18 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 50 PK (U24540.031.0400)
- Zoro Select Machine Screws