Shop All Machine Screws
Zoro Select
#8-32 x 5/8 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 575672-PG
Zoro # G3406146
product price: $11.65
/pk 100, $0.12/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
External Hex Drive
- System of Measurement Inch
- Drive Size 1/4 in
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 575672-PG
- Zoro # G3406146
- UPC # 087302656913
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 5/8 in |
Drive Size | 1/4 in |
Head Height | 0.11 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.25 in |
Screw Size | #8-32 |
Fastener Length | 5/8 in |
Overall Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Type | Coarse |
Thread Fit | 3A/2A |
Material Type | Steel |
Finish Type | Zinc Plated |
Drive Type | External Hex |
Head Shape | Hex |
Description
Machine Screw, Head Type Hex, Material Steel, Finish Zinc Plated, Drive External Hex, Thread Size #8-32, Fastener Length 5/8 in, Head Width 0.25 in, Head Height 0.11 in, Drive Size 1/4 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/4 in Length, 100 PK (FBFHEADS142034P100)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 100 PK (LWLIS037USA-100BX)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 5 PK (U04160.062.0375)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/2"-13 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (5A-B7MACH)
- ZORO SELECT #8-32 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (MHI0-800750US-100P)
- ZORO SELECT #10-32 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (MHFI-1001000US-100P)
- ZORO SELECT #8-32 x 1-1/4 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (MHI0-801250US-100P)
- ZORO SELECT 5/16"-18 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0300)
- ZORO SELECT #10-32 x 5 in Phillips Pan Machine Screw, Zinc Plated Steel, 500 PK (1180MPP)
- ZORO SELECT 1/4"-20 x 1 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (012520P100)
- ZORO SELECT M5-0.80 x 8 mm Slotted Pan Machine Screw, Plain Brass, 25 PK (M48040.050.0008)
- Zoro Select Machine Screws