Shop All Machine Screws
Zoro Select
#8-32 x 57/64 in Phillips Round Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK
Mfr # 5GMD7
Zoro # G2622304
product price: $31.35
/pk 50, $0.63/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Fastener Length 57/64 in
- Head Type Round
- Drive Size #2
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5GMD7
- Zoro # G2622304
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 57/64 in |
Drive Size | #2 |
Head Height | 0.115 in |
Head Dia. | 0.322 to 0.306 in |
Head Width | 0.314 in |
Maximum Head Height | 0.115 in |
Screw Size | #8 |
Minimum Head Height | 0.105 in |
Dimensional Standards | Class 4, MIL-C-13924 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Black Oxide |
Tensile Strength | 80,000 psi |
Standards | Class 4, MIL-C-13924 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Type | Coarse |
Includes Washer | No |
Includes Nut | No |
Head Style | Round |
Material Quality Standards | Class 4, MIL-C-13924 |
Description
Machine Screw, Material 18-8 Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #8-32, Fastener Length 57/64 in, Head Width 0.314 in, Head Height 0.115 in, Drive Size #2, Tensile Strength 80,000 psi, Pack Size Small, Type Standard Machine Screw, Maximum Head Height 0.115 in, Minimum Head Height 0.105 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.021.0050)
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 50 PK (494062-PG)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS14)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-12)
- ZORO SELECT #6-32 x 5/32 in Phillips Round Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMC2)
- ZORO SELECT #8-32 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.016.0100)
- ZORO SELECT #4-40 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.011.0037)
- ZORO SELECT #4-40 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0100)
- ZORO SELECT #12-24 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.021.0150)
- ZORO SELECT 3/8"-16 x 3 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.037.0300)
- NEWPORT FASTENERS 1/4"-20 x 1/2 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (470250-BR-1000)
- Zoro Select Machine Screws