Shop All Machine Screws
Zoro Select
#8-32 x 5/16 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51862.016.0031
Zoro # G2932806
product price: $2.75
/pk 100, $0.03/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51862.016.0031
- Zoro # G2932806
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 5/16 in |
Drive Size | #2 |
Head Height | 0.102 in |
Head Dia. | 0.384 in |
Minimum Head Width | 0.285 in |
Screw Size | #8-32 |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Width | 0.312 in |
Head Width | 0.312 in |
Overall Length | 5/16 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Fit | 2A |
Thread Type | Coarse |
Finish Type | Plain |
Material Type | Stainless Steel |
Description
Machine Screw, Head Type Truss, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #8-32, Fastener Length 5/16 in, Head Width 0.312 in, Head Height 0.102 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.019.0075)
- FOREVERBOLT Fender Washer, Fits Bolt Size M8 , Stainless Steel NL-19 Finish, 25 PK (FBMFWASH8P25)
- ZORO SELECT Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain (260-332-RS-PK25)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 25 PK (M07000.100.0140)
- ZORO SELECT #10-32 x 3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0076)
- ZORO SELECT #4-40 x 1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.011.0025)
- ZORO SELECT #6-32 x 7/16 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.013.0043)
- ZORO SELECT #8-32 x 1/2 in Phillips Truss Machine Screw, Plain Steel, 2000 PK (0808RPT410)
- ZORO SELECT #10-32 x 5/8 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51016.019.0063)
- ZORO SELECT #10-32 x 3/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0038)
- ZORO SELECT #10-32 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (MPRFI-1001500-100P)
- Zoro Select Machine Screws