Shop All Machine Screws
Zoro Select
#8-32 x 5/16 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 0805MCT
Zoro # G2577974
product price: $257.99
/pk 10000, $0.03/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Dimensional Standards ASME B18.6.3, SAE J82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0805MCT
- Zoro # G2577974
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 5/16 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
8-32X5/16 Combination (Phil/Slot) Full Contour Truss Head Machine Screw Full Thread Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (U37590.016.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 3/8 in Ht, 10 PK (U12100.075.0001)
- AMERICAN SOCKETS 1/8X3/4 DOWEL PIN BRIGHT FINISH PLAIN (0012512PDB)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Stainless Steel, 316, Plain Finish (U55070.025.7200)
- ZORO SELECT #8-32 x 7/8 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 6000 PK (0814MCT)
- ZORO SELECT 1/4"-20 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 300 PK (1464MCT)
- ZORO SELECT #10-24 x 2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 2000 PK (1032MCT)
- ZORO SELECT 3/8"-16 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51122.037.0200)
- ZORO SELECT M5-0.80 x 35 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.050.0035)
- ZORO SELECT M6-1.00 x 20 mm Slotted Pan Machine Screw, Plain Brass, 10 PK (M48040.060.0020)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07308)
- Zoro Select Machine Screws