Shop All Machine Screws
Zoro Select
#8-32 x 3/8 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24210.016.0037
Zoro # G2811387
product price: $5.99
/pk 100, $0.06/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U24210.016.0037
- Zoro # G2811387
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/8 in |
Head Height | 0.309 in |
Head Dia. | 0.287 to 0.309 in |
Head Width | 0.312 in |
Minimum Head Width | 0.285 in |
Minimum Head Height | 0.107 in |
Screw Size | #8-32 |
Maximum Head Width | 0.312 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Height | 0.309 in |
Overall Length | 3/8 in |
Description
Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size #8-32, Fastener Length 3/8 in, Head Width 0.312 in, Head Height 0.309 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, Maximum Head Height 0.309 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Pin-Clevis (711-0761)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Not Graded, Hot Dipped Galvanized, 39/64 in Ht, 25 PK (HHNIDH062G-025BX)
- HILLMAN Sheet Metal Screw, #10 x 1-1/4 in, 18-8 Stainless Steel Pan Head Phillips Drive (823294)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 65 mm L, 10 PK (M04104.200.0065)
- ZORO SELECT #5-40 x 1-1/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.012.0125)
- ZORO SELECT #6-32 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.013.0200)
- ZORO SELECT #5-40 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.012.0050)
- ZORO SELECT M5-0.80 x 16 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK (M55340.050.0016)
- ZORO SELECT #6-32 x 1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0025)
- ZORO SELECT #6-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0025)
- MIDWEST FASTENER #12-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (32044)
- Zoro Select Machine Screws