Shop All Machine Screws
Zoro Select
#8-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 5000 PK
Mfr # 0806SPP188
Zoro # G4789195
product price: $715.99
/pk 5000, $0.14/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 3/8 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0806SPP188
- Zoro # G4789195
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/8 in |
Dimensional Standards | ASME B18.13 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
For Use With | Pan |
Description
8-32X3/8 Phillips Pan Split Lock Washer Sems Fully Threaded 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 5 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 50 PK (U24212.031.0500)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M8 , 18-8 Stainless Steel 50 PK (69585)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (N04100.050.0350)
- ZORO SELECT 3/8x2-1/2 S.S.GROOVED CLEVIS (WWG-CLPGSRR-065)
- ZORO SELECT M3-0.50 x 40 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD030400-100P1)
- ZORO SELECT #6-32 x 3/4 in Phillips Flat Machine Screw, Plain Brass, 100 PK (U48300.013.0075)
- ZORO SELECT #8-32 x 49/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMD6)
- ZORO SELECT M5-0.80 x 12 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.050.0012)
- ZORO SELECT M3-0.50 x 6 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0006)
- ZORO SELECT #10-24 x 5 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0500)
- MIDWEST FASTENER #10-32 x 5/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07122)
- Zoro Select Machine Screws