Shop All Machine Screws
Zoro Select
#8-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 10000 PK
Mfr # 0806IPPB
Zoro # G4994873
product price: $762.99
/pk 10000, $0.08/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 3/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0806IPPB
- Zoro # G4994873
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/8 in |
Dimensional Standards | ASME B18.13, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
Machine Screws,8-32x3/8 Phil P,Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 550 PK (B38130.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, A4 Stainless Steel, Not Graded, Plain, 10 mm Ht, 50 PK (M55730.100.0001)
- ITW BEE LEITZKE Combination w/ Woodruff Keys, Spring Pins, External Retaining Rings, And E-Rings -, - (WWG-DISP-SHOP270)
- ZORO SELECT Spring P, Coiled, 5/16x2-1/4,8700lb, PK5 (U39140.031.0225)
- ZORO SELECT #6-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK (0608MPF188)
- ZORO SELECT M6-1.00 x 12 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK (M55120.060.0012)
- ZORO SELECT #6-32 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0087)
- ZORO SELECT #6-32 x 1 in Slotted Round Machine Screw, Plain Brass, 100 PK (U48210.013.0100)
- ZORO SELECT #6-32 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.013.0200)
- ZORO SELECT #4-40 x 3/16 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.011.0018)
- MIDWEST FASTENER #10-24 x 1-1/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 10 PK (79604)
- Zoro Select Machine Screws