Shop All Machine Screws
Zoro Select
#8-32 x 3/8 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MHI0-800370US-100P
Zoro # G3422763
product price: $2.19
/pk 100, $0.02/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
External Hex Drive
- System of Measurement Inch
- Drive Size 1/4 in
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MHI0-800370US-100P
- Zoro # G3422763
- UPC # 087302656890
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/8 in |
Drive Size | 1/4 in |
Head Height | 0.11 in |
Head Width | 0.25 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | #8-32 |
Overall Length | 3/8 in |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Type | Coarse |
Thread Fit | 3A/2A |
Finish Type | Zinc Plated |
Head Shape | Hex |
Material Type | Steel |
Drive Type | External Hex |
Description
Machine Screw, Head Type Hex, Material Steel, Finish Zinc Plated, Drive External Hex, Thread Size #8-32, Fastener Length 3/8 in, Head Width 0.25 in, Head Height 0.11 in, Drive Size 1/4 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Washer Thickness -, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 20 PK (62717)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 50 PK (M51010.080.0050)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (494099-PG)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD2)
- ZORO SELECT #8-32 x 1 in Phillips Round Machine Screw, Plain Stainless Steel, 100 PK (U51211.016.0100)
- ZORO SELECT #10-32 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 8000 PK (1106MSP)
- ZORO SELECT M5-0.80 x 12 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.050.0012)
- ZORO SELECT 1/4"-20 x 1/4 in Phillips Pan Machine Screw, Plain PEEK, 10 PK (PK1420-14PHP-01)
- ZORO SELECT #10-32 x 2-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0251)
- ZORO SELECT M4-0.70 x 60 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51340.040.0060)
- ZORO SELECT #2-56 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 10000 PK (0206MPF)
- Zoro Select Machine Screws