Shop All Machine Screws
Zoro Select
#8-32 x 3/8 in Hex Hex Machine Screw, Plain Steel, 10000 PK
Mfr # 0806RW410
Zoro # G5732229
product price: $1,663.99
/pk 10000, $0.17/ea
Free Shipping & Returns
$1,663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 3/8 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0806RW410
- Zoro # G5732229
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/8 in |
Dimensional Standards | SAE J81 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Screws, 8-32X3/8 UNSL HXW TAPTI,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 50 PK (U38206.050.0001)
- BUILDRIGHT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 640 PK (09821)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz (75066)
- ZORO SELECT #8-32 x 1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.016.0050)
- ZORO SELECT #8-32 x 7/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 8000 PK (0814MPF)
- ZORO SELECT #6-32 x 1-1/4 in Slotted Oval Machine Screw, Zinc Plated Steel, 8000 PK (0620MSOWH)
- ZORO SELECT #10-32 x 7/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (588425-PG)
- ZORO SELECT #10-32 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 100 PK (116045-PG)
- ZORO SELECT #10-32 x 1 in Phillips Pan Machine Screw, Plain Polycarbonate, 5 PK (011032W100PC)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPII0-600250-100P)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400620)
- Zoro Select Machine Screws