Shop All Machine Screws
Zoro Select
#8-32 x 3/8 in Combination Phillips/Slotted Pan Machine Screw, Black Oxide Steel, 10000 PK
Mfr # 0806MCPB
Zoro # G2574912
product price: $394.99
/pk 10000, $0.04/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Dimensional Standards ASME B18.6.3, SAE J82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0806MCPB
- Zoro # G2574912
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/8 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
Machine Screws,8-32x3/8 COMBIN,Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #7 x 2 in, Steel, Flat Head, Square Drive, 143 PK (09215)
- ZORO SELECT Hitch Pin, Bent, Stl, Zinc, 3/4x3 1/2L (U39667.075.0350)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 100 PK (U07040.019.0350)
- G.L. HUYETT Cotter Pin, 1/8"Dx1" L, 316 SS, PK50 (WWG-125-1000-80)
- ZORO SELECT M6-1.00 x 75 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPD060750-010P1)
- ZORO SELECT #8-32 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.016.0075)
- ZORO SELECT #10-24 x 1 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.019.0100)
- ZORO SELECT #10-24 x 1 in Torx Wafer Machine Screw, Zinc Plated Steel, 5000 PK (1016KWTFMS)
- ZORO SELECT #4-40 x 1-3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0175)
- ZORO SELECT M5-0.80 x 30 mm Torx Pan Machine Screw, Black Oxide Steel, 2500 PK (MI530MTPB)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Round Machine Screw, Plain Brass, 20 PK (61493)
- Zoro Select Machine Screws