Shop All Machine Screws
Zoro Select
#8-32 x 3/4 in Torx Pan Machine Screw, Zinc Plated Steel, 6000 PK
Mfr # 0812ETP
Zoro # G8555689
product price: $304.99
/pk 6000, $0.05/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Washer Type External Tooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0812ETP
- Zoro # G8555689
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/4 in |
Dimensional Standards | ASME B18.13, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Machine Screw |
Washer Type | External Tooth |
Description
Machine Screws,8-32X3/4 6 LOBE,PK6000, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/4 in, 1-1/2 in, Steel, Black Oxide Hex Hex Drive, 1000 PK (1424LB)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1/2 in Wd, Black (151492)
- MAUDLIN PRODUCTS Slotted Shim Assortment C-4 X 4", Stainless Steel, PK130 (MSC4-CK)
- PROSOURCE Screw Anchor/Metal Asst 285Pc (61475)
- ZORO SELECT 1/4"-20 x 3 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51110.025.0300)
- ZORO SELECT #8-32 x 3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.016.0075)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Truss Machine Screw, Zinc Plated Steel, 2500 PK (1412MPT)
- ZORO SELECT M6-1.00 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (MPPD060120-1000P)
- ZORO SELECT #10-24 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0025)
- ZORO SELECT 1/4"-20 x 4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51213.025.0400)
- L.H. DOTTIE #8-32 x 1-1/2 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS832112)
- Zoro Select Machine Screws