Shop All Machine Screws
Zoro Select
#8-32 x 3/4 in Slotted Round Machine Screw, Plain Nylon, 50 PK
Mfr # 010832R075
Zoro # G2895471
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Nylon
- Finish Plain
- Tensile Strength 108 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 010832R075
- Zoro # G2895471
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/4 in |
Head Dia. | 0.287 to 0.309 in |
Head Height | 0.297 in |
Minimum Thread Length | 3/4 in |
Minimum Head Height | 0.298 in |
Head Width | 0.109 in |
Screw Size | #8-32 |
Minimum Head Width | 0.114 in |
Maximum Head Width | 0.109 in |
Maximum Head Height | 0.297 in |
Dimensional Standards | IFI |
Overall Length | 3/4 in |
Description
Machine Screw, Head Type Round, Material Nylon, Finish Plain, Drive Slotted, Thread Size #8-32, Fastener Length 3/4 in, Head Width 0.109 in, Head Height 0.297 in, Tensile Strength 108 psi, Pack Size Small, Minimum Thread Length 3/4 in, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.109 in, Minimum Head Width 0.114 in, Maximum Head Height 0.297 in, Minimum Head Height 0.298 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 5/16x5/64 L, Pk100 (5BU77)
- PRIME-LINE Sheet Metal Screw Self-Tap Oval Head Phil Dr #10 X 1-1/4in 18-8 Stainless Steel 100PK (9023236)
- MIDWEST FASTENER 3/8" Birch Wood Flat Head Plugs 100PK (08886)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1/2in, Znc, PK50 (U39101.025.0050)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Round Machine Screw, Plain Nylon, 50 PK (012520R050)
- ZORO SELECT #4-40 x 1/2 in Slotted Round Machine Screw, Plain Nylon, 50 PK (010440R050)
- ZORO SELECT 1/4"-20 x 1 in Slotted Round Machine Screw, Plain Nylon, 50 PK (012520R100)
- ZORO SELECT #10-24 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0100)
- ZORO SELECT #10-24 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0075)
- ZORO SELECT M6-1.00 x 70 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 10 PK (M24520.060.0070)
- MIDWEST FASTENER M6-1.00 x 60 mm Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (34775)
- Zoro Select Machine Screws