Shop All Machine Screws
Zoro Select
#8-32 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 8000 PK
Mfr # 0812MPPB
Zoro # G2606309
product price: $337.99
/pk 8000, $0.04/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 3/4 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0812MPPB
- Zoro # G2606309
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/4 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
Machine Screws,8-32x3/4 PHIL PA,Package Quantity 8000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 6 PK (33365)
- FASTAP Wood Screw, #9, 3 in, Square Drive, 500 PK (DAC300WSQ)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 110 mm L, 25 PK (M04104.100.0110)
- ZORO SELECT X-Washer Retaining Washer, Steel Plain Finish, 4 mm Shaft Dia, 100 PK (M36200.032.0001)
- ZORO SELECT M4-0.70 x 7.25 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MPPJAX04010-010P1)
- ZORO SELECT #10-32 x 1-1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZY43)
- ZORO SELECT 1/4"-20 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 500 PK (1480MPF)
- ZORO SELECT M6-1.00 x 10 mm Phillips Fillister Machine Screw, Plain 316 Stainless Steel, 25 PK (M55340.060.0010)
- ZORO SELECT #10-24 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 500 PK (1064MCT)
- ZORO SELECT #10-24 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0100)
- ZORO SELECT #2-56 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.008.0037)
- Zoro Select Machine Screws