Shop All Machine Screws
Zoro Select
#8-32 x 3-1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 800 PK
Mfr # 0856MSW
Zoro # G2712453
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 3-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0856MSW
- Zoro # G2712453
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3-1/2 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
8-32X3 1/2 Slotted Indented Hex Washer Head Machine Screw Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Flat, 1/4-28x1/4, PK50 (SSFFIA0250025-050P)
- HAMPTON Round U-Bolt, 3/8", 2-1/2 in Wd, 3-5/8 in Ht, Zinc Plated Steel (02-3450-126)
- ZORO SELECT Drywall Screw, #10 x 2 in, Steel, Flat Head Phillips Drive, 1000 PK (1032CPG)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07000.040.0050)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 500 PK (MS51957-81B)
- ZORO SELECT #6-32 x 3/8 in Slotted Oval Machine Screw, Black Oxide Steel, 10000 PK (0606MSOB)
- ZORO SELECT M4-0.70 x 40 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.040.0040)
- ZORO SELECT #8-32 x 13/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020832A050)
- ZORO SELECT #6-32 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPEI0-600310-100P)
- ZORO SELECT #10-24 x 1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0050)
- ZORO SELECT M2-0.40 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD020160-100P1)
- Zoro Select Machine Screws