Shop All Machine Screws
Zoro Select
#8-32 x 2 in Phillips Flat Machine Screw, Black Oxide Steel, 2500 PK
Mfr # 0832MPFB
Zoro # G9724768
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0832MPFB
- Zoro # G9724768
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 2 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,8-32x2 PHIL FLAT,Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in Length (72160)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51050.060.0012)
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.3125 in L, Aluminum Body, 250 PK (55A0405-EA-250)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Yellow Zinc, 15 PK (51873)
- ZORO SELECT #8-32 x 3/4 in Phillips Flat Machine Screw, Black Oxide Steel, 10000 PK (0812MPFB)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0075)
- ZORO SELECT #10-32 x 3/8 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (021032A050)
- ZORO SELECT #10-24 x 1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (U51213.019.0050)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.016.0125)
- ZORO SELECT #6-32 x 1/2 in Phillips Pan Machine Screw, Wax Steel, 5000 PK (0608RPP188)
- ZORO SELECT M5-0.80 x 20 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24691.050.0020)
- Zoro Select Machine Screws