Shop All Machine Screws
Zoro Select
#8-32 x 2-1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 1000 PK
Mfr # 0840MW
Zoro # G2428210
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 2-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0840MW
- Zoro # G2428210
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 2-1/2 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,8-32x2 1/2 UNSLT,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Box Nail, Galv, Flat, 8d, PK4200 (4NEW8)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP059)
- ZORO SELECT Single Lag Shield, Alloy Steel 50 PK (U63428.025.0001)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #8 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-58)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Oval Machine Screw, Black Oxide Steel, 4000 PK (1408MPOB)
- ZORO SELECT #10-24 x 1/4 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.019.0025)
- ZORO SELECT #6-32 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI0-600500-100BX)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 2000 PK (1420MPU)
- ZORO SELECT Wide Head Machine Screw (ZWM4X6)
- ZORO SELECT #6-32 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0125)
- ZORO SELECT #10-32 x 2 in Phillips Pan Machine Screw, Zinc Black Steel, 2000 PK (1132MPPBZ)
- Zoro Select Machine Screws