Shop All Machine Screws
Zoro Select
#8-32 x 1/8 in Phillips Pan Machine Screw, Plain Polycarbonate, 5 PK
Mfr # 010832W012PC
Zoro # G3337485
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Phillips Drive
- System of Measurement Inch
- Material Polycarbonate
- Finish Plain
- Standards IFI
- Temp. Range (F) -40 Degrees to 185 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 010832W012PC
- Zoro # G3337485
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/8 in |
Head Height | 0.313 in |
Head Dia. | 0.306 to 0.322 in |
Minimum Head Width | 0.115 in |
Maximum Head Width | 0.109 in |
Head Width | 0.109 in |
Screw Size | #8-32 |
Minimum Head Height | 0.322 in |
Maximum Head Height | 0.313 in |
Minimum Thread Length | 1/8 in |
Dimensional Standards | IFI |
Overall Length | 1/8 in |
Fastener Length | 1/8 in |
Description
Machine Screw, Head Type Pan, Material Polycarbonate, Finish Plain, Drive Phillips, Thread Size #8-32, Fastener Length 1/8 in, Head Width 0.109 in, Head Height 0.313 in, Pack Size Small, Minimum Thread Length 1/8 in, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.109 in, Minimum Head Width 0.115 in, Maximum Head Height 0.313 in, Minimum Head Height 0.322 in, System of Measurement Inch, Thread Style Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 16 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.040.0016)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U01000.100.0500)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U01010.062.0350)
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 5/16 in Dia., 0.840 in L, Steel Body (A1612)
- ZORO SELECT #10-32 x 1 in Phillips Pan Machine Screw, Plain Polycarbonate, 5 PK (011032W100PC)
- ZORO SELECT #10-32 x 1/2 in Phillips Pan Machine Screw, Plain Polycarbonate, 5 PK (011032W050PC)
- ZORO SELECT #10-32 x 3/8 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (011032WF037)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (1PXC9)
- ZORO SELECT M5-0.80 x 6 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.050.0006)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK (0604MPP)
- TITAN FASTENERS M5 x 0.8 x 6mm Machine Screw - Phillips Pan Head - Steel - Zinc - DIN 125B - Pkg of 100 (CNC05006)
- Zoro Select Machine Screws