Shop All Machine Screws
Zoro Select
#8-32 x 1/4 in Slotted Round Machine Screw, Plain Brass, 50 PK
Mfr # U48210.016.0025
Zoro # G9979523
product price: $6.15
/pk 50, $0.12/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U48210.016.0025
- Zoro # G9979523
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/4 in |
Head Height | 0.12 in |
Head Dia. | 0.287 to 0.309 in |
Minimum Head Height | 0.107 in |
Maximum Head Width | 0.312 in |
Head Width | 0.312 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Height | 0.12 in |
Minimum Head Width | 0.285 in |
Screw Size | #8-32 |
Overall Length | 1/4 in |
Fastener Length | 1/4 in |
Description
Machine Screw, Head Type Round, Material Brass, Finish Plain, Drive Slotted, Thread Size #8-32, Fastener Length 1/4 in, Head Width 0.312 in, Head Height 0.12 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, Maximum Head Height 0.12 in, Minimum Head Height 0.107 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Toggle Bolt, 3" L, 18 PK (X1E-CON-BOL-WIN-1010x18)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Round Crown, 3/8 in Leg L, Steel, 1000 PK (186)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 50 PK (U22085.062.0725)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 25 PK (U22085.100.0650)
- ZORO SELECT #8-32 x 3/4 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.016.0075)
- ZORO SELECT 1/4"-20 x 3/8 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.025.0037)
- ZORO SELECT #8-32 x 2-1/2 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.016.0250)
- ZORO SELECT #10-32 x 3-1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 25 PK (2BA38)
- ZORO SELECT M4-0.70 x 50 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0050)
- ZORO SELECT #2-56 x 7/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.008.0043)
- MIDWEST FASTENER #10-24 x 4 in Phillips Oval Machine Screw, Plain Stainless Steel, 3 PK (31745)
- Zoro Select Machine Screws