Shop All Machine Screws
Zoro Select
#8-32 x 1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51120.016.0025
Zoro # G2610282
original price:
$4.99
48% off
new price: $2.59
/pk 100, $0.03/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51120.016.0025
- Zoro # G2610282
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/4 in |
Head Height | 0.096 in |
Head Dia. | 0.322 in |
Screw Size | #8-32 |
Minimum Head Width | 0.285 in |
Head Width | 0.312 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Width | 0.312 in |
Overall Length | 1/4 in |
Fastener Length | 1/4 in |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #8-32, Fastener Length 1/4 in, Head Width 0.312 in, Head Height 0.096 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 828454 6-32 x 1.25 in. Phillips Pan Head Stainless Steel Machine Screw (59257)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 100 PK (MBS38112)
- PASLODE Collated Finishing Nail, 2-1/2 in L, 16 ga, Zinc Galvanized, T-Head Head, 20 Degrees, 2000 PK (650232)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/4 in Shoulder Lg, Alloy Steel, 25 PK (U07111.025.0025)
- ZORO SELECT #10-24 x 5/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.019.0062)
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51120.025.0150)
- ZORO SELECT #2-56 x 7/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.008.0087)
- ZORO SELECT #4-40 x 1/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.011.0025)
- ZORO SELECT M5-0.80 x 50 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51120.050.0050)
- ZORO SELECT #6-32 x 2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.013.0200)
- ZORO SELECT #8-32 x 3/16 in Torx Flat Machine Screw, Plain Stainless Steel, 5000 PK (0803MT1188)
- Zoro Select Machine Screws