Shop All Machine Screws
Zoro Select
#8-32 x 1/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 10000 PK
Mfr # 0804MSLB
Zoro # G2521615
product price: $666.99
/pk 10000, $0.07/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Dimensional Standards ASME B18.6.3, SAE J82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0804MSLB
- Zoro # G2521615
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/4 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Fillister |
Drive | Slotted |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
Machine Screws,8-32X1/4 SLOT F,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (204614BG)
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Brass, Not Graded, Plain Finish (BR.00803203.PL.DAR)
- ZORO SELECT Cotter Pin, Extended Prong, 5/32 in Pin Dia, 1-21/32 in Shank Lg, Stainless Steel, Plain Finish, 100 PK (WWG-CPS-032)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Brass Plain Finish, 25 PK (FW5B01200-025P1)
- ZORO SELECT #8-32 x 1-1/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 4000 PK (0820MSLB)
- ZORO SELECT #12-24 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.021.0075)
- ZORO SELECT #6-32 x 1 in Slotted Oval Machine Screw, Plain Steel, 5000 PK (0616MSO188)
- ZORO SELECT #6-32 x 1 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.013.0100)
- ZORO SELECT 1/4"-20 x 3/8 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.025.0037)
- ZORO SELECT 3/8"-16 x 1-1/4 in Torx Truss Machine Screw, Zinc Plated Steel, 600 PK (3720MTT)
- ZORO SELECT #10-32 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0101)
- Zoro Select Machine Screws