Shop All Machine Screws
Zoro Select
#8-32 x 1/2 in Torx Truss Machine Screw, Plain Stainless Steel, 2000 PK
Mfr # 0808MTT188
Zoro # G2427422
product price: $253.99
/pk 2000, $0.13/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Torx Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Dimensional Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0808MTT188
- Zoro # G2427422
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/2 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Torx |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,8-32x1/2 6 LOBE,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.087.7200)
- MIDWEST FASTENER 3/16" Hex Head Cap Screw, 1-3/4 in L (51207)
- ZORO SELECT Flat Washer, Fits Bolt Size M60 , Steel Black Oxide Finish (M38100.600.0001)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 10 PK (54360)
- ZORO SELECT #10-24 x 3/4 in Torx Truss Machine Screw, Plain Stainless Steel, 2500 PK (1012MTT188)
- ZORO SELECT #10-24 x 3/8 in Torx Truss Machine Screw, Plain Stainless Steel, 3500 PK (1006MTT188)
- ZORO SELECT #10-24 x 1/2 in Torx Truss Machine Screw, Plain Stainless Steel, 3500 PK (1008MTT188)
- ZORO SELECT M3-0.50 x 3 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD030030-100P1)
- ZORO SELECT M6-1.00 x 25 mm Phillips Pan Machine Screw, Plain Nylon, 25 PK (50M060100P025)
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0037)
- MIDWEST FASTENER #6-32 x 2-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 20 PK (68245)
- Zoro Select Machine Screws