Shop All Machine Screws
Zoro Select
#8-32 x 1/2 in Torx Pan Machine Screw, Black Oxide Steel, 10000 PK
Mfr # 0808RTPB
Zoro # G5727441
product price: $480.99
/pk 10000, $0.05/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1/2 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0808RTPB
- Zoro # G5727441
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/2 in |
Dimensional Standards | SAE J81 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
8-32X1/2 6 Lobe Pan Taptite Alternative Thread Rolling Screw Fully Thrd Black Oxide & Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA-GRIPS Lockbolt Collar, 3/16" Thread Size, Steel, 10 PK (MGC-R6U-PKT)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1/2"-13-3/4"-10, Steel (EZ-329-8)
- MIDWEST FASTENER 1/4" x 1-3/4" Zinc Plated Steel Cotterless Hitch Pins 4PK (67122)
- L.H. DOTTIE Hex Nut, #8-32, Carbon Steel, Zinc Plated, 0.117 in Ht, 100 PK (HN832)
- ZORO SELECT M5-0.80 x 50 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.050.0050)
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (4AHD5)
- ZORO SELECT M5-0.80 x 14 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD050140-100P1)
- ZORO SELECT #10-32 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (1ZE35)
- ZORO SELECT #8-32 x 29/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020832A100)
- ZORO SELECT #10-24 x 3 in Slotted Pan Machine Screw, Zinc Plated Steel, 800 PK (1048MSP)
- ZORO SELECT 1/4"-20 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0200)
- Zoro Select Machine Screws