Shop All Machine Screws
Zoro Select
#8-32 x 1/2 in Slotted Round Machine Screw, Plain Brass, 50 PK
Mfr # U48210.016.0050
Zoro # G9009707
original price:
$11.55
14% off
new price: $9.85
/pk 50, $0.20/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U48210.016.0050
- Zoro # G9009707
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/2 in |
Head Dia. | 0.287 to 0.309 in |
Head Height | 0.12 in |
Maximum Head Height | 0.12 in |
Minimum Head Width | 0.285 in |
Maximum Head Width | 0.312 in |
Minimum Head Height | 0.107 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | #8-32 |
Head Width | 0.312 in |
Overall Length | 1/2 in |
Fastener Length | 1/2 in |
Description
Machine Screw, Head Type Round, Material Brass, Finish Plain, Drive Slotted, Thread Size #8-32, Fastener Length 1/2 in, Head Width 0.312 in, Head Height 0.12 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, Maximum Head Height 0.12 in, Minimum Head Height 0.107 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm Steel, Zinc Plated Finish, 25 PK (77202)
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0037)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Chrome Plated Steel, 30 mm Length, 10 PK (74543)
- MIDWEST FASTENER Class 8.8, M10-1.00 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 4 PK (73551)
- ZORO SELECT 1/4"-20 x 3/8 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.025.0037)
- ZORO SELECT 5/16"-18 x 1/2 in Slotted Round Machine Screw, Plain Brass, 25 PK (U48210.031.0050)
- ZORO SELECT #8-32 x 3/8 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.016.0037)
- ZORO SELECT #4-40 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0062)
- ZORO SELECT #10-32 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0151)
- ZORO SELECT #4-40 x 1-1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.011.0125)
- ZORO SELECT M5-0.80 x 12 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.050.0012)
- Zoro Select Machine Screws