Shop All Machine Screws
Zoro Select
#8-32 x 1/2 in Slotted Binding Machine Screw, Plain Nylon, 25 PK
Mfr # 010832B050
Zoro # G2751831
original price:
$1.75
9% off
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Binding Head
Slotted Drive
- System of Measurement Inch
- Material Nylon
- Finish Plain
- Tensile Strength 108 psi
- Standards IFI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 010832B050
- Zoro # G2751831
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/2 in |
Head Height | 0.109 in |
Head Dia. | 0.326 to 0.344 in |
Head Width | 0.328 in |
Minimum Head Height | 0.1 in |
Minimum Head Width | 0.285 in |
Maximum Head Width | 0.312 in |
Screw Size | #8-32 |
Maximum Head Height | 0.109 in |
Minimum Thread Length | 1/2 in |
Dimensional Standards | IFI |
Fastener Length | 1/2 in |
Overall Length | 1/2 in |
Description
Machine Screw, Head Type Binding, Material Nylon, Finish Plain, Drive Slotted, Thread Size #8-32, Fastener Length 1/2 in, Head Width 0.328 in, Head Height 0.109 in, Tensile Strength 108 psi, Pack Size Small, Minimum Thread Length 1/2 in, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, Maximum Head Height 0.109 in, Minimum Head Height 0.1 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standoff Cap, #10-24 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0240-AL28)
- MIDWEST FASTENER #6-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (931026)
- ZORO SELECT Taper Pin, Standard, Steel, #2/0 x 1, PK50 (U39000.142.0100)
- ZORO SELECT Spacer, M5 Screw Size, Plain Nylon, 20 mm Overall Lg, 5.3 mm Inside Dia, 10 PK (13ME065)
- ZORO SELECT #6-32 x 1/2 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (010632B050)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Binding Machine Screw, Plain Nylon, 50 PK (012520B075)
- ZORO SELECT #8-32 x 3/4 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (010832B075)
- ZORO SELECT 5/16"-18 x 2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.031.0200)
- ZORO SELECT #2-56 x 3/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.008.0037)
- ZORO SELECT M6-1.00 x 20.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ060250-025P1)
- ZORO SELECT #8-32 x 5/16 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.016.0031)
- Zoro Select Machine Screws