Shop All Machine Screws
Zoro Select
#8-32 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # 1ZE93
Zoro # G2903722
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1ZE93
- Zoro # G2903722
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Head Height | 0.115 in |
Head Dia. | 0.322 in |
Screw Size | #8 |
Head Width | 0.322 in |
Dimensional Standards | ANSI/ASME B18.13 |
Washer Outside Diameter | 0.32 in |
Head and Washer Height | 9/64 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ANSI B18.13, ASME B18.13 |
Item | Machine Screw |
Washer O.D. | 0.32 in |
Washer Thickness | 0.02 in |
Washer Type | External Tooth |
Includes Nut | No |
Thread Type | Coarse |
Includes Washer | Yes |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #8-32, Fastener Length 1/2 in, Head Width 0.322 in, Head Height 0.115 in, Drive Size #2, Dimensional Standards ANSI/ASME B18.13, Pack Size Small, Type Machine Screw, Washer Outside Diameter 0.32 in, Washer Thickness 0.02 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Antique Brass Steel, 1/2 in Lg, 25 PK (76148)
- BUILDRIGHT Deck Screw, #10 x 4-1/2 in, Steel, Flat Head, Phillips Drive, 500 PK (07925)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 7/16 in H, Carbon Steel (3604370750-12)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 5/16 in Leg L, Steel, 1250 PK (50524)
- ZORO SELECT #8-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (1PXN4)
- ZORO SELECT M5-0.80 x 7.2 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFJ050100-025P1)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Plain Steel, 1000 PK (1408MPU188)
- ZORO SELECT M5-0.80 x 16.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ050200-025P1)
- ZORO SELECT #10-32 x 1-3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZE31)
- ZORO SELECT #10-24 x 5/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.019.0062)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33176)
- Zoro Select Machine Screws