Shop All Machine Screws
Zoro Select
#8-32 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 7000 PK
Mfr # 0816MSF
Zoro # G2513714
product price: $259.99
/pk 7000, $0.04/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0816MSF
- Zoro # G2513714
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
8-32X1 Slotted Flat Machine Screw Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (632)
- ZORO SELECT Sheet Metal Screw, #10 x 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0175)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38160.075.0002)
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 7/16 in L, 7/16 in Dia., Zinc Alloy, Plain, 50 PK (901024-11-PK50)
- ZORO SELECT Wide Head Machine Screw (ZW1106)
- ZORO SELECT #6-32 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0075)
- ZORO SELECT #12-24 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0150)
- ZORO SELECT #6-32 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0200)
- ZORO SELECT M4-0.70 x 25 mm Slotted Flat Machine Screw, Plain Brass, 25 PK (M48170.040.0025)
- ZORO SELECT #8-32 x 1-3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0137)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive 1/4in-20 X 1in 18-8 Stainless Steel 100PK (9005374)
- Zoro Select Machine Screws