Shop All Machine Screws
Zoro Select
#8-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 5000 PK
Mfr # 0816MPP
Zoro # G2601625
product price: $176.99
/pk 5000, $0.04/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0816MPP
- Zoro # G2601625
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,8-32x1 PHIL PAN,Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M3.5 Socket Head Cap Screw, 40 mm Length (UST244042)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Plain Brass Flat Head Phillips Drive, 50 PK (69873)
- HOMECARE PRODUCTS 9 x 3 in. T25 Bugle 5 lbs Head Exterior Bronze Deck Screw (HO2103470)
- FOREVERBOLT Carriage Bolt, Square Neck, 4" L, PK5 (FBCB124P5)
- ZORO SELECT M3-0.50 x 3.85 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (MPPJAX03006-025P1)
- ZORO SELECT #6-32 x 1/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.013.0025)
- ZORO SELECT #12-24 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.021.0062)
- ZORO SELECT M1.6-0.35 x 4 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51110.016.0004)
- ZORO SELECT #6-32 x 3/8 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK (U24862.013.0037)
- ZORO SELECT #1-72 x 3/8 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK (01F06MSPN)
- ZORO SELECT #6-32 x 1/4 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010632P025)
- Zoro Select Machine Screws