Shop All Machine Screws
Zoro Select
#8-32 x 1 in Combination Phillips/Slotted Round Pilot Point Machine Screw, Plain Stainless Steel
Mfr # SCR150P08C16
Zoro # G3451752
product price: $10.69
/pk 5, $2.14/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCR150P08C16
- Zoro # G3451752
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1 in |
Drive Size | #2 |
Head Height | 0.109 in |
Head Dia. | 0.313 in |
Pilot Dia. | 0.109 in |
Screw Size | #8-32 |
Head Width | 0.313 in |
Overall Length | 1 in |
Fastener Length | 1 in |
Description
Pilot Point Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Combination Slotted/Phillips, Thread Size #8-32, Fastener Length 1 in, Head Width 0.313 in, Head Height 0.109 in, Drive Size #2, Pack Size Small, Type Pilot Point Machine Screw, System of Measurement Inch, Thread Type Coarse, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M12 x 1.75mm, 16mm L, PK50 (M51260.120.0016)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 25 PK (U55000.025.0350)
- ZORO SELECT Carriage Bolt, 1/4-20x1L, PK100 (U08300.025.0100)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Bronze Steel Pan Head Phillips Drive, 25 PK (35953)
- ZORO SELECT #8-32 x 1 1/4 in Combination Phillips/Slotted Round Pilot Point Machine Screw, Plain 5 PK (SCR150P08C20)
- ZORO SELECT #10-32 x 1 in Combination Phillips/Slotted Round Pilot Point Machine Screw, Plain Stainless Steel (SCR150P10F16)
- ZORO SELECT #10-32 x 3/4 in Combination Phillips/Slotted Round Pilot Point Machine Screw, Plain Stainless Steel (SCR150P10F12)
- ZORO SELECT #6-32 x 1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.013.0050)
- ZORO SELECT #10-24 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0075)
- ZORO SELECT #6-32 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.013.0075)
- ZORO SELECT M4-0.70 x 35 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.040.0035)
- Zoro Select Machine Screws