Shop All Machine Screws
Zoro Select
#8-32 x 1-5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK
Mfr # 0826MPF
Zoro # G9723605
product price: $271.99
/pk 4000, $0.07/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1-5/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0826MPF
- Zoro # G9723605
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1-5/8 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,8-32x1 5/8 PHIL,Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07410.062.0350)
- MIDWEST FASTENER Hex Nut, 9/16"-18, Steel, Grade 2, Zinc Plated, 25 PK (03695)
- VESTIL Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 4 PK (AS-383-4PK)
- TORQUEMASTER Torquemaster Nail Drive Anchor, 1/2" Dia., 2-3/4" L, Steel Yellow Zinc, 25 PK (52566)
- ZORO SELECT #4-40 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0031)
- ZORO SELECT Wide Head Machine Screw (ZW1134)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 4500 PK (0624MPPB)
- ZORO SELECT 3/8"-16 x 3-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.037.0350)
- ZORO SELECT M2.5-0.45 x 5 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.025.0005)
- ZORO SELECT #8-32 x 7/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.016.0087)
- ZORO SELECT #10-32 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (2AE11)
- Zoro Select Machine Screws