Shop All Machine Screws
Zoro Select
#8-32 x 1-3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK
Mfr # U51122.016.0137
Zoro # G2884822
original price:
$7.79
10% off
new price: $6.99
/pk 100, $0.07/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51122.016.0137
- Zoro # G2884822
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1-3/8 in |
Drive Size | #2 |
Head Dia. | 0.322 in |
Head Height | 0.115 in |
Minimum Thread Length | 1 5/16 in |
Minimum Head Width | 0.285 in |
Maximum Head Width | 0.312 in |
Screw Size | #8-32 |
Minimum Head Height | 0.105 in |
Maximum Head Height | 0.115 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.312 in |
Overall Length | 1 3/8 in |
Fastener Length | 1 3/8 in |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #8-32, Fastener Length 1 3/8 in, Head Width 0.312 in, Head Height 0.115 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 1 5/16 in, Type Standard Machine Screw, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, Maximum Head Height 0.115 in, Minimum Head Height 0.105 in, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 41/64 in L, Steel Body, 25 PK (MBP-R8-M7-PKT)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK (514161G)
- DANCO Sealing Washer, Rubber, PlainFinish (61274B)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.75 in L, Steel Body, 65 PK (350812.3)
- ZORO SELECT #10-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZE28)
- ZORO SELECT #6-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.013.0100)
- ZORO SELECT #10-32 x 7/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZE25)
- ZORO SELECT 1/4"-28 x 7/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK (MS24693-C297)
- ZORO SELECT #10-24 x 4-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 500 PK (1072MPR)
- ZORO SELECT #6-32 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0125)
- ZORO SELECT M3-0.50 x 17 17/20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030200-025P1)
- Zoro Select Machine Screws