Shop All Machine Screws
Zoro Select
#8-32 x 1-3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51211.016.0175
Zoro # G3102504
original price:
$6.09
9% off
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Phillips Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51211.016.0175
- Zoro # G3102504
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1-3/4 in |
Drive Size | #2 |
Head Dia. | 0.309 in |
Head Height | 0.12 in |
Minimum Thread Length | 1 11/16 in |
Minimum Head Height | 0.107 in |
Maximum Head Height | 0.12 in |
Maximum Head Width | 0.312 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Width | 0.285 in |
Head Width | 0.312 in |
Screw Size | #8-32 |
Overall Length | 1 3/4 in |
Fastener Length | 1 3/4 in |
Description
Machine Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #8-32, Fastener Length 1 3/4 in, Head Width 0.312 in, Head Height 0.12 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 1 11/16 in, Type Standard Machine Screw, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, Maximum Head Height 0.12 in, Minimum Head Height 0.107 in, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300160048HWZ)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 4 in, Zinc Plated Steel Flat Head Phillips Drive, 12 PK (932065)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 50 PK (SCIA0370175USA-050BX)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07400.030.0016)
- ZORO SELECT #8-32 x 3/8 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0037)
- ZORO SELECT #6-32 x 1/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.013.0025)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.013.0150)
- ZORO SELECT #10-24 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0075)
- ZORO SELECT 3/8"-16 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51122.037.0200)
- ZORO SELECT #10-32 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (MSFFI-1000370-100P)
- ZORO SELECT #10-24 x 1-1/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.019.0125)
- Zoro Select Machine Screws