Shop All Machine Screws
Zoro Select
#8-32 x 1-1/4 in Phillips Truss Machine Screw, Zinc Plated Steel, 4000 PK
Mfr # 0820MPT
Zoro # G2473850
product price: $228.99
/pk 4000, $0.06/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Material Steel
- Finish Zinc Plated
- Dimensional Standards ASME B18.6.3, SAE J82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0820MPT
- Zoro # G2473850
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1-1/4 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,8-32X1 1/4 PHIL,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY External Snap Ring Assortment (SMPLSR)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2L, PK100 (U08300.025.0150)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (PHSMSS1012)
- ZORO SELECT Jam Nut, 2"-12, Carbon Steel, Not Graded, Black Oxide, 1-1/64 in Ht (JNFI2200-001BX)
- ZORO SELECT #8-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0100)
- ZORO SELECT M5-0.80 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1800 PK (MJ510MPP)
- ZORO SELECT M5-0.80 x 16 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.050.0016)
- ZORO SELECT Wide Head Machine Screw (ZW1217)
- ZORO SELECT #6-32 x 9/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK (0609MPP)
- ZORO SELECT #10-24 x 7/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0087)
- ZORO SELECT #10-32 x 1/4 in Slotted Round Machine Screw, Plain Brass, 100 PK (116213-PG)
- Zoro Select Machine Screws