Shop All Machine Screws
Zoro Select
#8-32 x 1-1/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51211.016.0125
Zoro # G2815811
product price: $5.79
/pk 100, $0.06/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Phillips Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51211.016.0125
- Zoro # G2815811
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Head Height | 0.12 in |
Head Dia. | 0.309 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Height | 0.107 in |
Minimum Thread Length | 1 3/16 in |
Maximum Head Height | 0.12 in |
Maximum Head Width | 0.312 in |
Screw Size | #8-32 |
Head Width | 0.312 in |
Minimum Head Width | 0.285 in |
Overall Length | 1 1/4 in |
Fastener Length | 1 1/4 in |
Description
Machine Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #8-32, Fastener Length 1 1/4 in, Head Width 0.312 in, Head Height 0.12 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 1 3/16 in, Type Standard Machine Screw, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, Maximum Head Height 0.12 in, Minimum Head Height 0.107 in, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M22 Stainless Steel, Plain Finish, 5 PK (M55450.220.0001)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 5/8"-11 (82129LH)
- ZORO SELECT Socket Set Screw, 1/2 Dog, 5/8-18x5/8, PK25 (SSDFIA0620062-025P)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/8 in Bore Dia., 10 PK (U36050.212.0001)
- ZORO SELECT #6-32 x 3/8 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.013.0037)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.013.0150)
- ZORO SELECT 1/4"-20 x 2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51211.025.0200)
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0037)
- ZORO SELECT M4-0.70 x 30 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0030)
- ZORO SELECT #4-40 x 19/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMA6)
- L.H. DOTTIE #10-32 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC103234)
- Zoro Select Machine Screws