Shop All Machine Screws
Zoro Select
#8-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 4000 PK
Mfr # 0820MPPB
Zoro # G2606342
product price: $265.99
/pk 4000, $0.07/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1-1/4 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0820MPPB
- Zoro # G2606342
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1-1/4 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
Machine Screws,8-32x1 1/4 PHIL,Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0030200100ZYD)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 10 PK (M04100.160.0120)
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 4 in, Steel, Grade B7, Black Oxide Finish, 100 PK (U22080.062.0400)
- ZORO SELECT Split Lock Washer, For Screw Size M4 Steel, Zinc Yellow Finish, 100 PK (M37060.040.0001)
- ZORO SELECT M4-0.70 x 17.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040200-025P1)
- ZORO SELECT #10-32 x 7/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 7000 PK (1107EPP)
- ZORO SELECT #10-24 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0100)
- ZORO SELECT #8-32 x 1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0050)
- ZORO SELECT #6-32 x 1/4 in Slotted Flat Machine Screw, Plain Brass, 100 PK (U48170.013.0025)
- ZORO SELECT #10-32 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (MHFI-1001000US-100P)
- ZORO SELECT M5-0.80 x 12 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51140.050.0012)
- Zoro Select Machine Screws