Shop All Machine Screws
Zoro Select
#8-32 x 1-1/2 in Torx Pan Machine Screw, Plain Steel, 1500 PK
Mfr # 0824MTP188
Zoro # G2425149
product price: $280.99
/pk 1500, $0.19/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1-1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0824MTP188
- Zoro # G2425149
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1-1/2 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
8-32X1 1/2 6 Lobe Pan Machine Screw Fully Threaded 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 25 PK (9086979)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07040.025.0050)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (52317)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, Rubber, 10 PK (1284PK)
- ZORO SELECT 3/8"-16 x 1-1/4 in Torx Pan Machine Screw, Zinc Plated Steel, 400 PK (3720RTP)
- ZORO SELECT #8-32 x 1-13/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020832A150)
- ZORO SELECT #10-32 x 3/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0038)
- ZORO SELECT M3-0.50 x 5 mm Phillips Pan Machine Screw, Zinc Plated Steel, 4000 PK (369833)
- ZORO SELECT #8-32 x 2-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0225)
- ZORO SELECT M6-1.00 x 30 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 10 PK (M55300.060.0030)
- ZORO SELECT M3.5-0.60 x 12 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD035120-100P1)
- Zoro Select Machine Screws