Shop All Square Nuts
Zoro Select
#8-32 Steel Zinc Plated Finish Machine Screw Square Nut, 7500 pk.
Mfr # SQMSNI20-80-7500BX
Zoro # G8436337
product price: $121.99
/pk 7500, $0.02/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Inch
- Dia./Thread Size #8-32
- Nut Style Machine Screw Square Nut
- Basic Material Steel
- Material Grade Not Graded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQMSNI20-80-7500BX
- Zoro # G8436337
- UPC # 096653358148
- Country of Origin China
- Category Square Nuts
Dimensions
Dia./Thread Size | #8-32 |
Nut Height | 1/8 in |
Width Across Flats | 11/32 in |
Square Width | 11/32 in |
Square Height | 1/8 in |
Thread Size | #8-32 |
Details
System of Measurement | Inch |
Nut Style | Machine Screw Square Nut |
Basic Material | Steel |
Material Grade | Not Graded |
Fastener Finish | Zinc |
Fastener Thread Type | UNC (Coarse) |
Item | Square Nut |
Fastener Thread Direction | Right Hand |
Finish | Zinc Plated |
Material Type | Steel |
Thread Type | Coarse |
Material | Steel |
Material Grade/Class | Not Graded |
Finish Type | Zinc Plated |
Rockwell Hardness | B68-C32 |
Bolt Compatibility | Grade 2 |
Thread Direction | Right Hand |
Description
Square Nut, Material Grade/Class Not Graded, Material Steel, Finish Zinc Plated, Thread Size #8-32, Square Height 1/8 in, Square Width 11/32 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness B68-C32, Thread Type Coarse, Package Quantity 7500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 5-1/4 in L, 5 PK (U55000.062.0525)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Zinc Plated, 20 PK (2614314)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-6CN180)
- ZORO SELECT Cotter Pin, Ext Prong, 7/64"Dx2" L, PK100 (U51700.010.0200)
- ZORO SELECT 1/2"-13 Steel Zinc Plated Finish Square Nut - Regular, 50 pk. (SQNI20500-050BX)
- ZORO SELECT 5/16"-18 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.031.0001)
- ZORO SELECT 2-56 SQUARE MS NUT ZINC (02NQ)
- ZORO SELECT M4-3.20 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.040.0001)
- ZORO SELECT 1-1/4"-7 Carbon Steel Plain Finish Square Nut - Heavy (U11122.125.0001)
- ZORO SELECT 5/8"-11 Carbon Steel Plain Finish Square Nut - Heavy, 10 pk. (U11122.062.0001)
- ZORO SELECT M8-1.25 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.080.0001)
- Zoro Select Square Nuts