Shop All Square Nuts
Zoro Select
8-32 SQUARE MACHINE SCREW NUT STAINLESS STEEL
Mfr # 08NQ188
Zoro # G2448255
product price: $245.99
/pk 2500, $0.10/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size #8-32
- Nut Style Machine Screw Square Nut
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08NQ188
- Zoro # G2448255
- Country of Origin Taiwan, Province of China
- Category Square Nuts
Dimensions
Dia./Thread Size | #8-32 |
Details
Item | Hex Nuts,8-32 SQUARE MACHINE SC,PK2500 |
Nut Style | Machine Screw Square Nut |
Basic Material | Stainless Steel |
Material Grade | A2 |
Fastener Finish | Plain |
System of Measurement | Inch |
Nut Standards | ASME B18.2.2 |
Fastener Thread Type | Coarse and Fine |
Description
Hex Nuts,8-32 SQUARE MACHINE SC,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK (U51205.087.0001)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 110 mm L, 25 PK (M51010.100.0110)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (U01000.056.0300)
- ZORO SELECT Grade 8, 3/4"-16 Flange Bolt, Plain Steel, 2-1/2 in L, 15 PK (822430G)
- ZORO SELECT 5/8-11 SQUARE NUT REGULAR ZINC (62NQR)
- ZORO SELECT 3/4"-10 Low Carbon Steel Plain Finish Square Nut - Regular, 10 pk. (U11120.075.0001)
- ZORO SELECT 3/4"-10 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 10 pk. (U11140.075.0001)
- ZORO SELECT 3/4-10 HEAVY SQUARE NUT PLAIN (75NQHP)
- ZORO SELECT 5/8"-11 Stainless Steel Plain Finish Square Nut - Regular, 5 pk. (U51096.062.0001)
- ZORO SELECT 1/4"-20 Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (SQNI20250-100BX)
- NEWPORT FASTENERS 3/4-10 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 250PK (NB238042B-250)
- Zoro Select Square Nuts