Shop All Socket Head Cap Screws
Zoro Select
#8-32 Socket Head Cap Screw, Plain Nylon, 5/8 in Length, 40 PK
Mfr # 3408320062
Zoro # G2775631
product price: $3.35
/pk 40, $0.08/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Thread Size #8-32
- Screw Head Type Cylindrical
- Drive Size 9/64 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3408320062
- Zoro # G2775631
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 5/8 in |
Drive Size | 9/64 in |
Head Height | 0.161 in |
Thread Length | 5/8 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 5/8 in |
Dimensional Standards | ASME B18.3 |
Maximum Head Height | 0.164 in |
Minimum Head Height | 0.159 in |
Head Diameter | 0.27 in |
Minimum Thread Length | 5/8 in |
Head Dia. | 0.27 in |
Dia./Thread Size | #8-32 |
Length | 5/8 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Nylon, Material Grade/Class Not Graded, Finish Plain, Thread Size #8-32, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.161 in, Head Diameter 0.27 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0150)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 25 PK (M04110.160.0035)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (63343)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMK9)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 22 mm Length, 100 PK (M07160.080.0022)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07150.011.0025)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 25 PK (M07000.100.0140)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5-1/4 in Length, 5 PK (U07000.050.0525)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 7/16 in Length, 100 PK (U07040.011.0043)
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 10 PK (M07000.180.0110)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 25 PK (U55050.043.0150)
- Zoro Select Socket Head Cap Screws