Shop All Socket Head Cap Screws
Download CAD Files
Zoro Select
#8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK
Mfr # U55050.016.0075
Zoro # G5326937
CAD Available
original price:
$16.75
21% off
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 9/64 in
- Material 316 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U55050.016.0075
- Zoro # G5326937
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 3/4 in |
Drive Size | 9/64 in |
Vented Hole Size | Not Vented |
Head Height | 0.164 in |
Thread Length | 3/4 in |
Min. Thread Length | 3/4 in |
Head Diameter | 0.27 in |
Minimum Thread Length | 3/4 in |
Dimensional Standards | ASME B18.3 |
Head Dia. | 0.27 in |
Dia./Thread Size | #8-32 |
Length | 3/4 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size #8-32, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.164 in, Head Diameter 0.27 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hanger Bolt, #10 Thread to #10-24 Thread, 3 1/2 in, Steel, Plain Finish, 20 PK (68441)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 5 in, Steel, Black Oxide, 2 PK (40708)
- PRECISION BRAND Arbor Shim, 0.0050x3/8 ID, Pk10 (25106)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK (5760PK)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/8 in Length, 100 PK (U55050.016.0037)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/4 in Length, 100 PK (U55050.016.0025)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 100 PK (U55050.016.0050)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 2-1/4 in Length, 25 PK (U55050.031.0225)
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 8 in Length (U07040.075.0800)
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 10 PK (M07040.120.0090)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK (430354-PG)
- Zoro Select Socket Head Cap Screws