Shop All Socket Head Cap Screws
Zoro Select
#8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3-13/16 in Length
Mfr # ZPS60208C58
Zoro # G2465121
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Screw Length 3-13/16 in
- Screw Head Type Cylindrical Flanged
- Drive Size 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZPS60208C58
- Zoro # G2465121
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 3-13/16 in |
Drive Size | 9/64 in |
Head Height | 0.234 in |
Thread Length | 3/16 in |
Min. Thread Length | 3/16 in |
Minimum Thread Length | 3/16 in |
Dimensional Standards | AMPG 2013 ZPS.01 |
Head Diameter | 0.265 in |
Flange Diameter | 11/32 in |
Dia./Thread Size | #8-32 |
Head Dia. | 0.2656 in |
Length | 3 13/16 in |
Description
Socket Head Cap Screw, Head Type Flanged Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size #8-32, Minimum Thread Length 3/16 in, Fastener Length 3 13/16 in, Head Height 0.234 in, Head Diameter 0.265 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards AMPG 2013 ZPS.01, Flange Diameter 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 1-1/2 in L (A0020240132)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1 in Lg, 10 PK (36764)
- PRIME-LINE Socket Set Screw, Metric M8-1.25 X 8MM Black Oxide Coated Steel 10PK (9186545)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Aluminum Body, 250 PK (U33600.018.0064)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 50 PK (M55050.060.0070)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07000.019.0150)
- ZORO SELECT #1-72 Socket Head Cap Screw, Black Oxide Steel, 1/8 in Length, 100 PK (U07040.007.0012)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in Length, 10 PK (U55050.050.0175)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 7/8 in Length, 5 PK (MPB3317S)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 60 PK (B07000.062.0300)
- ALLIED TITANIUM #6-32 Socket Head Cap Screw, Plain Titanium, 3/8 in Length (0003789)
- Zoro Select Socket Head Cap Screws